Motion
SS5V4-10FD2-05B-02N

SMC CORP OF AMERICA
SS5V4-10FD2-05B-02N

SV 4/5 PORT SOLENOID VALVE, Valve Series SV4000
Mi Item #09750696
MFR #SS5V4-10FD2-05B-02N
Price$415.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V4-10FD2-05B-02N

SV 4/5 PORT SOLENOID VALVE, Valve Series SV4000
Mi Item #09750696
MFR #SS5V4-10FD2-05B-02N

Mfr description
SS5V4-10FD2-05B-02N SS5V 05 STATION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$415.08/each

Specifications

Dimensions

  • Port Size
    NPT 1/4

Details

  • Assembly Type
    Internal pilot specification
  • Country of Origin
    US
  • Number Of Stations
    5
  • Series
    SV
  • Unit Specification
    Without SI Unit
  • Valve Series
    SV4000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)