Overview
Mfr description
SS5V3-W10S1TCW23ND-04D-C10 SS5V 04
Specifications
- Country of OriginUS
- Port Size10 diameter One-touch fitting
- Number Of Stations4
- Unit SpecificationWithout SI Unit
- Valve SeriesSV3000
- Assembly TypeInternal pilot specification
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data