Motion
SS5V2-W10CD-03U-N7

SMC CORP OF AMERICA
SS5V2-W10CD-03U-N7

Solenoid-Operated Air Control Valve - 4-Way, Circular Connector, Manifold, One-touch fitting for 1/4 in
MI ITEM #09750987
MFR #SS5V2-W10CD-03U-N7
List Price$310.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V2-W10CD-03U-N7

Solenoid-Operated Air Control Valve - 4-Way, Circular Connector, Manifold, One-touch fitting for 1/4 in
MI ITEM #09750987
MFR #SS5V2-W10CD-03U-N7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$310.20/each for your price

Overview

Mfr description
SS5V2-W10CD-03U-N7 SS5V 03 STATION
  • Tie rod base manifold for SV2000 valve
  • Circular connector
  • IP67 protection
  • Number of connectors: 26 pins
  • Maximum 20 stations available as standard
  • Optional DIN rail mount
  • 6 port sizes available

Specifications

  • Piping Type
    Manifold
  • Country of Origin
    US
  • Solenoid Electrical Entry
    Circular Connector
  • Flow Direction
    4-Way
  • Port Size
    One-touch fitting for 1/4 in
  • Number Of Stations
    3
  • Unit Specification
    Without SI Unit
  • Valve Series
    SV2000
  • Assembly Type
    Internal pilot specification
  • Series
    SV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text