Specifications
Dimensions
- Port Size1/4 in. diameter One-touch fitting
Details
- Assembly TypeInternal pilot specification
- Country of OriginUS
- Number Of Stations5
- SeriesSV
- Unit SpecificationWithout SI Unit
- Valve SeriesSV3000
Overview
Mfr description
SS5V3-W10S1ZEN23D-05B-N7 SS5V 05
- Serial wiring with Input/Output unit
- Tie rod base, 3000 series, EX250 type
- IP67 protection
- Number of inputs/outputs: 32 each
- Maximum number of stations: 20(over 16 requires manifold spec. form)