Specifications
Dimensions
- Port Size1/4 in. diameter One-touch fitting
Details
- Assembly TypeExternal pilot specification
- Country of OriginUS
- Number Of Stations4
- SeriesSV
- Unit SpecificationWithout SI Unit
- Valve SeriesSV3000
Overview
Mfr description
SS5V3-10FD1-04UR-N7 SS5V 04 STATION