Specifications
Dimensions
- Port Size6 diameter One-touch fitting
Details
- Assembly TypeInternal pilot/Built-in silencer
- Country of OriginUS
- Number Of Stations4
- SeriesSV
- Unit SpecificationWithout SI Unit
- Valve SeriesSV2000
Overview
Mfr description
SS5V2-W10CD-04BS-C6 SS5V 04 STATION