Specifications
Dimensions
- Port Size3/8 in. diameter One-touch fitting
Details
- Assembly TypeInternal pilot specification
- Country of OriginUS
- Number Of Stations5
- SeriesSV
- Unit SpecificationWithout SI Unit
- Valve SeriesSV3000
Overview
Mfr description
SS5V3-10FD1-05B-N11 SS5V 05 STATION