Motion
SS5V2-W10S6EA2ND-16B-N7

SMC CORP OF AMERICA
SS5V2-W10S6EA2ND-16B-N7

SV 4/5 PORT SOLENOID VALVE, Valve Series SV2000
MI ITEM #09751142
MFR #SS5V2-W10S6EA2ND-16B-N7
List Price$1,522.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V2-W10S6EA2ND-16B-N7

SV 4/5 PORT SOLENOID VALVE, Valve Series SV2000
MI ITEM #09751142
MFR #SS5V2-W10S6EA2ND-16B-N7

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,522.45/each for your price

Overview

Mfr description
SS5V2-W10S6EA2ND-16B-N7 SS5V 16 STATION
  • Plug-in connector connecting base
  • Side ported
  • Available with external pilot
  • One-touch fittings
  • Applicable Fieldbus protocols: DeviceNet„¢, PROFIBUS DP, CC-Link, EtheNet/IP„¢, EtherCAT

Specifications

  • Country of Origin
    US
  • Port Size
    1/4 in. diameter One-touch fitting
  • Number Of Stations
    16
  • Unit Specification
    Without SI Unit
  • Valve Series
    SV2000
  • Assembly Type
    Internal pilot specification
  • Series
    SV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text