Overview
Mfr description
SS5V2-W10S6EA3D-14B-N9-D15 SS5V 14
- Plug-in connector connecting base
- Side ported
- Available with external pilot
- One-touch fittings
- Applicable Fieldbus protocols: DeviceNet„¢, PROFIBUS DP, CC-Link, EtheNet/IP„¢, EtherCAT
Specifications
- Country of OriginUS
- Port Size5/16 in. diameter One-touch fitting
- Unit SpecificationWithout SI Unit
- Valve SeriesSV2000
- Assembly TypeInternal pilot specification
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data