Overview
Mfr description
SS5V3-W10S1ZEN32D-05BS-C6 SS5V 05
Specifications
- Country of OriginUS
- Port Size6 diameter One-touch fitting
- Number Of Stations5
- Unit SpecificationWithout SI Unit
- Valve SeriesSV3000
- Assembly TypeInternal pilot/Built-in silencer
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data