Overview
Mfr description
SS5V3-W10S1ZEN43D-06B-C6 SS5V 06
- Serial wiring with Input/Output unit
- Tie rod base, 3000 series, EX250 type
- IP67 protection
- Number of inputs/outputs: 32 each
- Maximum number of stations: 20(over 16 requires manifold spec. form)
Specifications
- Country of OriginUS
- Port Size6 diameter One-touch fitting
- Number Of Stations6
- Unit SpecificationWithout SI Unit
- Valve SeriesSV3000
- Assembly TypeInternal pilot specification
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data