Overview
Mfr description
SS5V3-W10S1ZEN43D-08BS-C8 SS5V 08
Specifications
- Country of OriginUS
- Port Size8 diameter One-touch fitting
- Number Of Stations8
- Unit SpecificationWithout SI Unit
- Valve SeriesSV3000
- Assembly TypeInternal pilot/Built-in silencer
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data