Overview
Mfr description
SS5V2-W10CD-06U-C8-D SS5V 06 STATION
Specifications
- Country of OriginUS
- Port Size8 diameter One-touch fitting
- Number Of Stations6
- Unit SpecificationWithout SI Unit
- Valve SeriesSV2000
- Assembly TypeInternal pilot specification
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data