Motion
SS5V2-W10CD-06U-N7

SMC CORP OF AMERICA
SS5V2-W10CD-06U-N7

SV 4/5 PORT SOLENOID VALVE, Valve Series SV2000
MI ITEM #09751258
MFR #SS5V2-W10CD-06U-N7
Price$432.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V2-W10CD-06U-N7

SV 4/5 PORT SOLENOID VALVE, Valve Series SV2000
MI ITEM #09751258
MFR #SS5V2-W10CD-06U-N7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$432.26/each

Specifications

Dimensions

  • Port Size
    1/4 in. diameter One-touch fitting

Details

  • Assembly Type
    Internal pilot specification
  • Country of Origin
    US
  • Number Of Stations
    6
  • Series
    SV
  • Unit Specification
    Without SI Unit
  • Valve Series
    SV2000

Overview

Mfr description
SS5V2-W10CD-06U-N7 SS5V 06 STATION
  • Tie rod base manifold for SV2000 valve
  • Circular connector
  • IP67 protection
  • Number of connectors: 26 pins
  • Maximum 20 stations available as standard
  • Optional DIN rail mount
  • 6 port sizes available

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought