Overview
Mfr description
SS5V2-W10S6F2ND-05BS-N7 SS5V 05 STATION
- Plug-in connector connecting base
- Side ported
- Available with external pilot
- One-touch fittings
- Applicable Fieldbus protocols: DeviceNet„¢, PROFIBUS DP, CC-Link, EtheNet/IP„¢, EtherCAT
Specifications
- Country of OriginUS
- Flow Direction4-Way
- Port SizeOne-touch fitting for 1/4 in
- Number Of Stations5
- Unit SpecificationWithout SI Unit
- Valve SeriesSV2000
- Assembly TypeInternal pilot/Built-in silencer
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data