Specifications
Dimensions
- Port Size1/4 in. diameter One-touch fitting
Details
- Assembly TypeInternal pilot specification
- Country of OriginUS
- Number Of Stations2
- SeriesSV
- Unit SpecificationWithout SI Unit
- Valve SeriesSV3000
Overview
Mfr description
SS5V3-W10CD-02D-N7-D SS5V 02 STATION
- Circular connector
- Tie rod base, 3000 series
- IP67 protection
- Number of connectors: 26 pins
- Maximum number of stations: 20(over 12 requires manifold spec. form)