Overview
Mfr description
SS5V3-10FD1-08B-N9 SS5V 08 STATION
Specifications
- Country of OriginUS
- Port Size5/16 in. diameter One-touch fitting
- Number Of Stations8
- Unit SpecificationWithout SI Unit
- Valve SeriesSV3000
- Assembly TypeInternal pilot specification
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data