Overview
Mfr description
SS5V2-W10S6ZE2ND-12B-C4 SS5V 12 STATION
Specifications
- Country of OriginUS
- Port Size4 diameter One-touch fitting
- Unit SpecificationWithout SI Unit
- Valve SeriesSV2000
- Assembly TypeInternal pilot specification
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data