Overview
Mfr description
SS5V3-W10S1ZEN83D-11BS-C10 SS5V 11
Specifications
- Country of OriginUS
- Port Size10 diameter One-touch fitting
- Number Of Stations11
- Unit SpecificationWithout SI Unit
- Valve SeriesSV3000
- Assembly TypeInternal pilot/Built-in silencer
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data