Motion
SS5V3-W10CD-05B-C10

SMC CORP OF AMERICA
SS5V3-W10CD-05B-C10

SV 4/5 PORT SOLENOID VALVE, Valve Series SV3000
MI ITEM #09751540
MFR #SS5V3-W10CD-05B-C10
List Price$455.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V3-W10CD-05B-C10

SV 4/5 PORT SOLENOID VALVE, Valve Series SV3000
MI ITEM #09751540
MFR #SS5V3-W10CD-05B-C10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$455.17/each for your price

Overview

Mfr description
SS5V3-W10CD-05B-C10 SS5V 05 STATION
  • Circular connector
  • Tie rod base, 3000 series
  • IP67 protection
  • Number of connectors: 26 pins
  • Maximum number of stations: 20(over 12 requires manifold spec. form)

Specifications

  • Country of Origin
    US
  • Port Size
    10 diameter One-touch fitting
  • Number Of Stations
    5
  • Unit Specification
    Without SI Unit
  • Valve Series
    SV3000
  • Assembly Type
    Internal pilot specification
  • Series
    SV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text