Motion
SS5V3-W10CD-05B-N11

SMC CORP OF AMERICA
SS5V3-W10CD-05B-N11

Solenoid-Operated Air Control Valve - 4-Way, 2 Solenoid, Manifold, One-touch fitting for 3/8 in
Mi Item #09751542
MFR #SS5V3-W10CD-05B-N11
Price$455.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V3-W10CD-05B-N11

Solenoid-Operated Air Control Valve - 4-Way, 2 Solenoid, Manifold, One-touch fitting for 3/8 in
Mi Item #09751542
MFR #SS5V3-W10CD-05B-N11

Mfr description
SS5V3-W10CD-05B-N11 SS5V 05 STATION
  • Circular connector
  • Tie rod base, 3000 series
  • IP67 protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$455.17/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 3/8 in

Details

  • Assembly Type
    Internal pilot specification
  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Number Of Solenoids
    2
  • Number Of Stations
    5
  • Piping Type
    Manifold
  • Series
    SV
  • Unit Specification
    Without SI Unit
  • Valve Series
    SV3000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)