Overview
Mfr description
SS5V3-W10CD-05D-N11 SS5V 05 STATION
Specifications
- Piping TypeManifold
- Country of OriginUS
- Number Of Solenoids2
- Flow Direction4-Way
- Port SizeOne-touch fitting for 3/8 in
- Number Of Stations5
- Unit SpecificationWithout SI Unit
- Valve SeriesSV3000
- Assembly TypeInternal pilot specification
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data