Motion
SS5Y3-10L22-04D-N7D

SMC CORP OF AMERICA
SS5Y3-10L22-04D-N7D

SY 4/5 PORT SOLENOID VALVE Manifold Series SY3000
MI ITEM #09751596
MFR #SS5Y3-10L22-04D-N7D
List Price$164.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y3-10L22-04D-N7D

SY 4/5 PORT SOLENOID VALVE Manifold Series SY3000
MI ITEM #09751596
MFR #SS5Y3-10L22-04D-N7D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$164.65/each for your price

Overview

Mfr description
SS5Y3-10L22-04D-N7D SS5Y3 4 STA

Specifications

  • Country of Origin
    US
  • Mounting Type
    DIN Rail Mounting w/o Name Plate
  • For Use With Series
    SY3000
  • Lead Wire Length
    1.5 m
  • Manifold Port(s)
    1/4 in
  • Model
    Side Ported
  • Number Of Cores
    17 Cores
  • Number Of Stations
    4
  • Thread Standard
    One Touch Fitting
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought