Overview
Mfr description
SS5V2-W10S6ZE3D-16B-N7 SS5V 16 STATION
Specifications
- Country of OriginUS
- Assembly TypeInternal pilot specification
- Port Size1/4 in. diameter One-touch fitting
- SeriesSV
- Unit SpecificationWithout SI Unit
- Valve SeriesSV2000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data