Overview
Mfr description
SS5V2-W10S10D-16BS-C6 SS5V 16 STATION
- Tie rod base, EX250 type manifold for SV2000 valve
- Serial wiring with input/output unit
- IP67 protection
- Number of inputs/outputs: 32 each
- Maximum 20 stations available as standard
- Optional DIN rail mount
- 6 port sizes available
Specifications
- Country of OriginUS
- Port Size6 diameter One-touch fitting
- Number Of Stations16
- Unit SpecificationWithout SI Unit
- Valve SeriesSV2000
- Assembly TypeInternal pilot/Built-in silencer
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data