Overview
Mfr description
SS5V2-W10S6ZE3ND-07US-N7 SS5V 07
Specifications
- Country of OriginUS
- Assembly TypeInternal pilot/Built-in silencer
- Port Size1/4 in. diameter One-touch fitting
- SeriesSV
- Unit SpecificationWithout SI Unit
- Valve SeriesSV2000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data