Overview
Mfr description
SS5V2-W10S6ZE3ND-08BS-C6 SS5V 08
Specifications
- Country of OriginUS
- Assembly TypeInternal pilot/Built-in silencer
- Port Size6 diameter One-touch fitting
- SeriesSV
- Unit SpecificationWithout SI Unit
- Valve SeriesSV2000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data