Specifications
Dimensions
- Port Size1/4 in. diameter One-touch fitting
Details
- Assembly TypeInternal pilot specification
- Country of OriginUS
- SeriesSV
- Unit SpecificationFor DeviceNet/PROFIBUS-DP
- Valve SeriesSV2000
Overview
Mfr description
SS5V2-W10SA2WD-03B-N7 SS5V 03 STATION
- Tie rod base, EX500 type manifold for SV2000 valve
- Decentralized serial wiring
- IP67 protection
- Number of outputs: 16
- Maximum 16 stations available as standard
- Optional DIN rail mount
- 6 port sizes available