Overview
Mfr description
SS5V3-10FD1-11BRS-N7-D SS5V 11 STATION
Specifications
- Country of OriginUS
- Port Size1/4 in. diameter One-touch fitting
- Number Of Stations11
- Unit SpecificationWithout SI Unit
- Valve SeriesSV3000
- Assembly TypeExternal pilot/Built-in silencer
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data