Overview
Mfr description
SS5V2-W10S1DAD-10D-N7 SS5V 10 STATION
- Tie rod base EX260 type manifold for SV2000 valves
- Serial wiring, integrated-type for output
- Maximum 16 stations available as standard
- Optional DIN rail mount
- 6 port sizes available
Specifications
- Country of OriginUS
- Port Size1/4 in. diameter One-touch fitting
- Number Of Stations10
- Unit SpecificationWithout SI Unit
- Valve SeriesSV2000
- Assembly TypeInternal pilot specification
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data