Motion
SS5V3-W10CD-06B-C8

SMC CORP OF AMERICA
SS5V3-W10CD-06B-C8

SV 4/5 PORT SOLENOID VALVE, Valve Series SV3000
Mi Item #09751826
MFR #SS5V3-W10CD-06B-C8
Price$502.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V3-W10CD-06B-C8

SV 4/5 PORT SOLENOID VALVE, Valve Series SV3000
Mi Item #09751826
MFR #SS5V3-W10CD-06B-C8

Mfr description
SS5V3-W10CD-06B-C8 SS5V 06 STATION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$502.57/each

Specifications

Dimensions

  • Port Size
    8 diameter One-touch fitting

Details

  • Assembly Type
    Internal pilot specification
  • Country of Origin
    US
  • Number Of Stations
    6
  • Series
    SV
  • Unit Specification
    Without SI Unit
  • Valve Series
    SV3000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)