Overview
Mfr description
SS5V2-W10SA2WD-03BS-C8-D SS5V 03
Specifications
- Country of OriginUS
- Assembly TypeInternal pilot/Built-in silencer
- Port Size8 diameter One-touch fitting
- SeriesSV
- Unit SpecificationFor DeviceNet/PROFIBUS-DP
- Valve SeriesSV2000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data