Overview
Mfr description
SS5V2-W10SA2WD-04BR-C8 SS5V 04 STATION
Specifications
- Country of OriginUS
- Port Size8 diameter One-touch fitting
- Unit SpecificationFor DeviceNet/PROFIBUS-DP
- Valve SeriesSV2000
- Assembly TypeExternal pilot specification
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data