Overview
Mfr description
SS5V2-W10SA2WD-06BS-C6 SS5V 06 STATION
Specifications
- Country of OriginUS
- Port Size6 diameter One-touch fitting
- Unit SpecificationFor DeviceNet/PROFIBUS-DP
- Valve SeriesSV2000
- Assembly TypeInternal pilot/Built-in silencer
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data