Overview
Mfr description
SS5V2-W10SA2WD-08BS-N3 SS5V 08 STATION
Specifications
- Country of OriginUS
- Port Size5/32 in. diameter One-touch fitting
- Unit SpecificationFor DeviceNet/PROFIBUS-DP
- Valve SeriesSV2000
- Assembly TypeInternal pilot/Built-in silencer
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data