Specifications
Dimensions
- Port SizeRc 1/4
Details
- Assembly TypeInternal pilot specification
- Country of OriginUS
- Number Of Stations2
- SeriesSV
- Unit SpecificationWithout SI Unit
- Valve SeriesSV4000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)