Motion
SS5V2-W10S1EAD-12BS-C4-D

SMC CORP OF AMERICA
SS5V2-W10S1EAD-12BS-C4-D

SV 4/5 PORT SOLENOID VALVE, Valve Series SV2000
Mi Item #09752038
MFR #SS5V2-W10S1EAD-12BS-C4-D
Price$1,033.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V2-W10S1EAD-12BS-C4-D

SV 4/5 PORT SOLENOID VALVE, Valve Series SV2000
Mi Item #09752038
MFR #SS5V2-W10S1EAD-12BS-C4-D

Mfr description
SS5V2-W10S1EAD-12BS-C4-D SS5V 12
  • Tie rod base EX260 type manifold for SV2000 valves
  • Serial wiring, integrated-type for output
  • Maximum 16 stations available as standard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,033.73/each

Specifications

Dimensions

  • Port Size
    4 diameter One-touch fitting

Details

  • Assembly Type
    Internal pilot/Built-in silencer
  • Country of Origin
    US
  • Number Of Stations
    12
  • Series
    SV
  • Unit Specification
    Without SI Unit
  • Valve Series
    SV2000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)