Overview
Mfr description
SS5V4-W10CD-03D-03N SS5V 03 STATION
Specifications
- Country of OriginUS
- Port SizeNPT 3/8
- Number Of Stations3
- Unit SpecificationWithout SI Unit
- Valve SeriesSV4000
- Assembly TypeInternal pilot specification
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data