Overview
Mfr description
SS5V4-W10CD-04B-02N SS5V 04 STATION
Specifications
- Country of OriginUS
- Port SizeNPT 1/4
- Number Of Stations4
- Unit SpecificationWithout SI Unit
- Valve SeriesSV4000
- Assembly TypeInternal pilot specification
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data