Motion
SS5V4-W10CD-04US-03T

SMC CORP OF AMERICA
SS5V4-W10CD-04US-03T

SV 4/5 PORT SOLENOID VALVE, Valve Series SV4000
MI ITEM #09752122
MFR #SS5V4-W10CD-04US-03T
List Price$470.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V4-W10CD-04US-03T

SV 4/5 PORT SOLENOID VALVE, Valve Series SV4000
MI ITEM #09752122
MFR #SS5V4-W10CD-04US-03T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$470.92/each for your price

Overview

Mfr description
SS5V4-W10CD-04US-03T SS5V 04 STATION
  • Circular connector
  • Tie rod base, 4000 series
  • IP67 protection
  • Number of connectors: 26 pins
  • Maximum number of stations: 20(over 12 requires manifold spec. form)

Specifications

  • Country of Origin
    US
  • Port Size
    NPTF 3/8
  • Number Of Stations
    4
  • Unit Specification
    Without SI Unit
  • Valve Series
    SV4000
  • Assembly Type
    Internal pilot/Built-in silencer
  • Series
    SV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text