Specifications
Dimensions
- Port SizeNPTF 3/8
Details
- Assembly TypeInternal pilot/Built-in silencer
- Country of OriginUS
- Number Of Stations7
- SeriesSV
- Unit SpecificationWithout SI Unit
- Valve SeriesSV4000
Overview
Mfr description
SS5V4-W10CD-07BS-03T SS5V 07 STATION
- Circular connector
- Tie rod base, 4000 series
- IP67 protection
- Number of connectors: 26 pins
- Maximum number of stations: 20(over 12 requires manifold spec. form)