Overview
Mfr description
SS5V4-W10S0D-04B-03N SS5V 04 STATION
- Decentralized serial wiring
- Tie rod base, 4000 series
- IP67 protection
- Number of outputs: 16
- Maximum number of stations: 16(over 8 requires manifold spec. form)
Specifications
- Country of OriginUS
- Port SizeNPT 3/8
- Number Of Stations4
- Unit SpecificationWithout SI Unit
- Valve SeriesSV4000
- Assembly TypeInternal pilot specification
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data