Overview
Mfr description
SS5V3-W10S10D-05U-N11 SS5V 05 STATION
Specifications
- Country of OriginJP
- Port Size3/8 in. diameter One-touch fitting
- Number Of Stations5
- Unit SpecificationWithout SI Unit
- Valve SeriesSV3000
- Assembly TypeInternal pilot specification
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data