Overview
Mfr description
SS5V3-W10S10D-06B-C6 SS5V 06 STATION
Specifications
- Country of OriginJP
- Port Size6 diameter One-touch fitting
- Number Of Stations6
- Unit SpecificationWithout SI Unit
- Valve SeriesSV3000
- Assembly TypeInternal pilot specification
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data