Overview
Mfr description
SS5V4-W10SA2WD-05BS-C8 SS5V 05 STATION
- Decentralized serial wiring
- Tie rod base, 4000 series
- IP67 protection
- Number of outputs: 16
- Maximum number of stations: 16(over 8 requires manifold spec. form)
Specifications
- Country of OriginUS
- Port Size8 diameter One-touch fitting
- Unit SpecificationFor DeviceNet/PROFIBUS-DP
- Valve SeriesSV4000
- Assembly TypeInternal pilot/Built-in silencer
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data