Overview
Mfr description
SS5V4-W10SA2WD-05DS-N11-D SS5V 05
Specifications
- Country of OriginUS
- Port Size3/8 in. diameter One-touch fitting
- Unit SpecificationFor DeviceNet/PROFIBUS-DP
- Valve SeriesSV4000
- Assembly TypeInternal pilot/Built-in silencer
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data