Specifications
Dimensions
- Port SizeNPTF 3/8
Details
- Assembly TypeInternal pilot specification
- Country of OriginUS
- SeriesSV
- Unit SpecificationFor DeviceNet/PROFIBUS-DP
- Valve SeriesSV4000
Overview
Mfr description
SS5V4-W10SA2WD-06B-03T SS5V 06 STATION
- Decentralized serial wiring
- Tie rod base, 4000 series
- IP67 protection
- Number of outputs: 16
- Maximum number of stations: 16(over 8 requires manifold spec. form)