Overview
Mfr description
SS5V2-W16S0D-05U-C8 SS5V 05 STATION
Specifications
- Country of OriginJP
- Port Size8 diameter One-touch fitting
- Number Of Stations5
- Unit SpecificationWithout SI Unit
- Valve SeriesSV2000
- Assembly TypeInternal pilot specification
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data