Motion
SS5V3-W10S10D-06DS-N7

SMC CORP OF AMERICA
SS5V3-W10S10D-06DS-N7

SV 4/5 PORT SOLENOID VALVE, Valve Series SV3000
MI ITEM #09752388
MFR #SS5V3-W10S10D-06DS-N7
Price$388.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V3-W10S10D-06DS-N7

SV 4/5 PORT SOLENOID VALVE, Valve Series SV3000
MI ITEM #09752388
MFR #SS5V3-W10S10D-06DS-N7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$388.20/each

Specifications

Dimensions

  • Port Size
    1/4 in. diameter One-touch fitting

Details

  • Assembly Type
    Internal pilot/Built-in silencer
  • Country of Origin
    US
  • Number Of Stations
    6
  • Series
    SV
  • Unit Specification
    Without SI Unit
  • Valve Series
    SV3000

Overview

Mfr description
SS5V3-W10S10D-06DS-N7 SS5V 06 STATION
  • Serial wiring with Input/Output unit
  • Tie rod base, 3000 series, EX250 type
  • IP67 protection
  • Number of inputs/outputs: 32 each
  • Maximum number of stations: 20(over 16 requires manifold spec. form)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought