Overview
Mfr description
SS5V2-W16SA2WD-02B-N9 SS5V 02 STATION
Specifications
- Country of OriginUS
- Port Size5/16 in. diameter One-touch fitting
- Unit SpecificationFor DeviceNet/PROFIBUS-DP
- Valve SeriesSV2000
- Assembly TypeInternal pilot specification
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data